SKF
SKF
K06-P 90X102X8.5 H-ECOPUR
SKF SKF
Description
SKF K06-P 90X102X8.5 H-ECOPUR
90MM Shaft Dia; 102MM Housing Bore; 8.5MM Nominal Width; H-Ecopur Lip; Solid Seal; 8.5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; K06-P Seal Design Code
Part #
K06-P 90X102X8.5 H-ECOPUR
BDI #
15044141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/K06-P-90X102X8-5-H-ECOPUR/p/15044141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_K06-P
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
K06-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
K06-P 90X102X8.5 H-ECOPUR
Long Description
90MM Shaft Dia; 102MM Housing Bore; 8.5MM Nominal Width; H-Ecopur Lip; Solid Seal; 8.5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; K06-P Seal Design Code
Actual Width
0.335 Inch | 8.5 Millimeter
Housing Bore
4.016 Inch | 102 Millimeter
Shaft Diameter
3.543 Inch | 90 Millimeter
Nominal Width
0.335 Inch | 8.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh