JOHNS MANVILLE
JOHNS MANVILLE
M 0260 30220
JOHNS MANVILLE JOHNS MANVILLE
Description
M 0260 30220 SPLIT LIP SEAL ; NON RETURNABLE NBR SPLIT 260 300 20
260MM Shaft Dia; 300MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
M 0260 30220
BDI #
19064840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/M-0260-30220/p/19064840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.73
EAN
0827834379337
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Other Features
Bonded
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
M 0260 30220
Long Description
260MM Shaft Dia; 300MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Housing Bore
11.811 Inch | 300 Millimeter
Shaft Diameter
10.236 Inch | 260 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh