SKF
SKF
PWB 16X22.6X3.8
SKF SKF
Description
PWB 16X22.6X3.8 SHAFT SEAL
16MM Shaft Dia; 22.6MM Housing Bore; 3.8MM Nominal Width; Polyurethane Lip; Solid Seal; 3.8MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; PWB Seal Design Code
Part #
PWB 16X22.6X3.8
BDI #
1294130
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/PWB-16X22-6X3-8/p/1294130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2
EAN
7316574663163
Product Group - BDI
S02250
Generic Design Code
C_R_PWB
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
PWB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
16MM Shaft Dia; 22.6MM Housing Bore; 3.8MM Nominal Width; Polyurethane Lip; Solid Seal; 3.8MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; PWB Seal Design Code
Shaft Diameter
0.63 Inch | 16 Millimeter
Nominal Width
0.15 Inch | 3.8 Millimeter
Housing Bore
0.89 Inch | 22.6 Millimeter
Actual Width
0.15 Inch | 3.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh