

SKF
SKF
R01-F 100X120X12 ECOFLON-1
SKF SKF
Description
SKF R01-F 100X120X12 ECOFLON-1
Oil Seal; 100MM Shaft Dia; 120MM Housing Bore; 12MM Nominal Width; Ecoflon-1 Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-F Seal Design Code
Part #
R01-F 100X120X12 ECOFLON-1
BDI #
20094057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/R01-F-100X120X12-ECOFLON-1/p/20094057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02234
Generic Design Code
C_R_R01-F
Lip Material
Ecoflon-1
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R01-F
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 100MM Shaft Dia; 120MM Housing Bore; 12MM Nominal Width; Ecoflon-1 Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-F Seal Design Code
Nominal Width
0.472 Inch | 12 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Housing Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh