

SKF
SKF
R14-113.67X123.99X5.16 ECOSIL
SKF SKF
Description
R14-113.67X123.99X5.16 ECOSIL RTRY SEAL ; MADE TO ORDER NON-RETURNABLE
Oil Seal; 113.67MM Shaft Dia; 123.99MM Housing Bore; 5.16MM Nominal Width; Silicone Lip; Solid Seal; 5.16MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Part #
R14-113.67X123.99X5.16 ECOSIL
BDI #
22153148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/R14-113-67X123-99X5-16-ECOSIL/p/22153148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R14
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R14
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 113.67MM Shaft Dia; 123.99MM Housing Bore; 5.16MM Nominal Width; Silicone Lip; Solid Seal; 5.16MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Housing Bore
4.881 Inch | 123.99 Millimeter
Nominal Width
0.203 Inch | 5.16 Millimeter
Actual Width
0.203 Inch | 5.16 Millimeter
Shaft Diameter
4.475 Inch | 113.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh