

SKF
SKF
R14 ECOTAL 100Z105Z3.95 CC560947
SKF SKF
Description
R14 ECOTAL 100Z105Z3.95 CC560947 SEAL
Oil Seal; 100MM Shaft Dia; 105MM Housing Bore; 3.95MM Nominal Width; Polyacetal Lip; Solid Seal; 3.95MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Part #
R14 ECOTAL 100Z105Z3.95 CC560947
BDI #
23662466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/R14-ECOTAL-100Z105Z3-95-CC560947/p/23662466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R14
Lip Material
Polyacetal
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R14
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 100MM Shaft Dia; 105MM Housing Bore; 3.95MM Nominal Width; Polyacetal Lip; Solid Seal; 3.95MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Nominal Width
0.156 Inch | 3.95 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Housing Bore
4.134 Inch | 105 Millimeter
Actual Width
0.156 Inch | 3.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh