SKF
SKF
S1012-T 90X110X40
SKF SKF
Description
SKF S1012-T 90X110X40
90MM Shaft Dia; 110MM Housing Bore; 40MM Nominal Width; Ecopur Lip; Solid Seal; 40MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; S1012-T Seal Design Code
Part #
S1012-T 90X110X40
BDI #
15043914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/S1012-T-90X110X40/p/15043914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_S1012-T
Lip Material
Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
S1012-T
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
90MM Shaft Dia; 110MM Housing Bore; 40MM Nominal Width; Ecopur Lip; Solid Seal; 40MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Rubber Case; S1012-T Seal Design Code
Shaft Diameter
3.543 Inch | 90 Millimeter
Housing Bore
4.331 Inch | 110 Millimeter
Nominal Width
1.575 Inch | 40 Millimeter
Actual Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh