Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S23730037BS https://www.bdiexpress.com/medias/INDNTNSEALXX-OIL-BS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Nzl8aW1hZ2UvanBlZ3xhRGd3TDJnMk5TOHhNRFF5TlRrM056QXhNakkxTkM5SlRrUk9WRTVUUlVGTVdGaGZUMGxNWDBKVFh6TXdNSGd6TURBdWFuQm58YWFmZDE1YzQzYWViYjg1YzRjZTFjZmE0NTE0MDg4MDdiY2UxMTcxYjIxNzBmMGUwZjRlZTMyZDU1OTkyZWM5Yg
17149375 Oil Seals 

NTN NTN

S23730037BS

Description

S23730037BS OIL SEAL ; SN SAF SPW SPAW

Oil Seal; 2.37" Shaft Diameter; 3" Housing Bore; 0.37" Nominal Width; Nitrile Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Retainer; Steel Case; BS Seal Design Code

Part #

S23730037BS

BDI #
17149375

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0692314597729
Product Group - BDI
S02250
Generic Design Code
NTN_BS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
BS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Long Description
Oil Seal; 2.37" Shaft Diameter; 3" Housing Bore; 0.37" Nominal Width; Nitrile Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Retainer; Steel Case; BS Seal Design Code
Shaft Diameter
2.37 Inch | 60.198 Millimeter
Nominal Width
0.37 Inch | 9.398 Millimeter
Housing Bore
3 Inch | 76.2 Millimeter
Actual Width
0.37 Inch | 9.398 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh