Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TSNG207 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-TSNG-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDB8aW1hZ2UvanBlZ3xhR1JqTDJnek1pOHhNRFF4T0Rjd05EWXhNelF3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOVVVMDVIWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8NzQ1OGJkZjZmZWU1Nzg1Nzg4MzQwZmNlOWNhOGM0ZDQ4MmQzODQ2NTlmYzQwYTQwZDc5YzE0MjYwYzdlYzU5MA
21957032 Oil Seals 

TIMKEN TIMKEN

TSNG207

Description

TSNG207

Oil Seal; 32.5MM Shaft Dia; 53.66MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Split Seal; 12MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; TSNG Seal Design Code

Part #

101696203

BDI #
21957032

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0087796316607
Product Group - BDI
S02250
Generic Design Code
TIM_TSNG
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSNG
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 32.5MM Shaft Dia; 53.66MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Split Seal; 12MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; TSNG Seal Design Code
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
2.113 Inch | 53.66 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Shaft Diameter
1.28 Inch | 32.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh