Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PS-UHMW-255 https://www.bdiexpress.com/medias/INDU-S-SHEETX-PL-WHITE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTB8aW1hZ2UvanBlZ3xhRGcxTDJneE1DODVOVGs0TVRRMk1qUTROek0wTG1wd1p3fGQ2OWQ3M2E5ZGUyZmYxN2M3YmY1OTg4M2Q3MDZhZmNjNGUzYzk1Y2U0MTA1MGQ3N2EyZTAxOWRlNmVlYTE0ZDY
23747841 Sealing Devices 

USA SEALING USA SEALING

PS-UHMW-255

Description

PS-UHMW-255 3" W X 3/8" THK X 48" L ; UHMW BAR

UHMW Polyethylene Plastic Bar, 3/8" Thick X 3" Width X 48" Length, White Color, UHMW Polyethylene Has Outstanding Abrasion, Wear and Impact Resistance, UHMW is Commonly Fabricated Into Conveyers, Machine Guards and Equipment Housings

Part #

PS-UHMW-255

BDI #
23747841

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
0.855
EAN
0193005329297
Product Group - BDI
R00104
Noun
Sheet
Manufacturer URL
https://usasealing.com
Product Detail
Sheet
Product Specification
UHMW Polyethylene Plastic Bar, 3/8" Thick X 3" Width X 48" Length, White Color
Long Description
UHMW Polyethylene Plastic Bar, 3/8" Thick X 3" Width X 48" Length, White Color, UHMW Polyethylene Has Outstanding Abrasion, Wear and Impact Resistance, UHMW is Commonly Fabricated Into Conveyers, Machine Guards and Equipment Housings