https://www.bdiexpress.com/medias/INDXXXXXXXXX-18180899-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEZGxMMmd5TXk4eE1EYzJOekU0TVRJeE56Z3lNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hPREE0T1RsZk16QXdlRE13TUM1cWNHY3w4M2U1ZGNmYmQ0OGY4ZjRlMmU3OWQ1ODMyNmRmYWYzMjIyMGJmYWIwYmM2OTBkOWM3YzcxZDk3MjdiYTJhZTQx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18180899-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEZGxMMmd5TXk4eE1EYzJOekU0TVRJeE56Z3lNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hPREE0T1RsZk16QXdlRE13TUM1cWNHY3w4M2U1ZGNmYmQ0OGY4ZjRlMmU3OWQ1ODMyNmRmYWYzMjIyMGJmYWIwYmM2OTBkOWM3YzcxZDk3MjdiYTJhZTQx
SIMMS
SIMMS
2300 75MM/3IN
SIMMS SIMMS
Description
2300 PAINT BRUSH ; 2300 STREAMLINE 10/PAK
Paint Brush; 3" Bristle
Part #
2300 75MM/3IN
BDI #
18181848
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Tools/2300-75MM-3IN/p/18181848
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211904
Weight / Kilogram
0
EAN
0058391230070
Product Group - BDI
G00210
Noun
Brush
Product Detail
Paint Brush
Product Specification
Paint Brush; 3" Bristle
Long Description
Paint Brush; 3" Bristle
