Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BURGHIU DIN 338 D7.9HSS-E TITAN https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107607-300X300.jpg?context=bWFzdGVyfHJvb3R8NTE1NHxpbWFnZS9qcGVnfGFESmhMMmhpTkM4eE1EQTNOalkyTURBM01qUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNRGMyTURkZk16QXdXRE13TUM1cWNHY3w5OTkxZDgxMGZmMDNjMjVlODU0OWNmOTRkZDBiYzViNGVlZTdkOGUwM2Q3MGViNjE3YmJmYjdhMTFlMWU4NDMx
25111163 Cutting Tools 

BDI APPROVED BDI APPROVED

BURGHIU DIN 338 D7.9HSS-E TITAN

Description

BDI APPROVED BURGHIU DIN 338 D7.9HSS-E TITAN

HSS-E Drill; 7.9MM Diameter; 117MM Overall Length; 75MM Flute Length; Split Point; Twist Flute; 135 Degree Point Angle; 5% Cobalt; Titanium Finish

Part #

BURGHIU DIN 338 D7.9HSS-E TITAN

BDI #
25111163

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
23241606
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
HSS-E
Product Detail
HSS-E Drill
Product Specification
7.9MM Diameter; 117MM Overall Length; 75MM Flute Length; Split Point; Twist Flute; 135 Degree Point Angle; 5% Cobalt; Titanium Finish
Long Description
HSS-E Drill; 7.9MM Diameter; 117MM Overall Length; 75MM Flute Length; Split Point; Twist Flute; 135 Degree Point Angle; 5% Cobalt; Titanium Finish