1LA7073-2AA11

COMPARE

1LA7073-2AA11

Description
SIEMENS 1LA7073-2AA11

SIEMENS

Part # 1LA7073-2AA11

BDI # 20851143

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.551
Sync RPM: 3600/3000
Hertz: 50/60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 9.449
Inch - Metric: Metric
Horse Power: 0.738 | 0.845HP
Other Features: Squirrel Cage | 2 Pole
Mounting Method: B5 Face

Price Inventory : Available to order
Request A Price QTY