192258.00

Description
192258.00 GENERAL PURPOSE AC MOTOR ; 1HP 3600RPM 80 IEC TEFC 1PH 60HZ

LEESON

Part # 192258.00

BDI # 22850785

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3475
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 8.8/4.4 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY

COMPARE

192256.00

Description
NOT AVAILABLE IN US

LEESON

Part # 192256.00

BDI # 22850781

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3475
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 8.2/4.1 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY