286TSTGCD6501

COMPARE

286TSTGCD6501

Description
286TSTGCD6501 MOTOR AC ; POR 30HP 3600RPM EPFC 286TS 3/60/230/460

MARATHON ELECTRIC

Part # E563A

BDI # 27219776

Features

Enclosure: EPFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3550/2945
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Current Rating 68.5/34 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY