Page 1 of 2

Next

Compare
BUCNPHA 208 40MM

COMPARE

BUCNPHA 208 40MM

Description
BUCNPHA 208 40MM HANGER PILLOW BLOCK BRG

IPTCI

Part # 2101041732

BDI # 517059

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 100
Base to Center Height - Millimeter: 73
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UGPEU309

COMPARE

UGPEU309

Description
UGPEU309 PILLOW BLOCK BEARING ; 45MM ID

AMI BEARINGS

Part # UGPEU309

BDI # 122798

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 58.7
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 500540
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.2
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UGPU309

COMPARE

UGPU309

Description
UGPU309 PILLOW BLOCK BEARING ; 45MM ID

AMI BEARINGS

Part # UGPU309

BDI # 122814

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 58.7
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 500533
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.2
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UKPU309+H2309

COMPARE

UKPU309+H2309

Description
UKPU309+H2309 PILLOW BLOCK BEARING ; 40MM ID

AMI BEARINGS

Part # UKPU309+H2309

BDI # 123888

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 50
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.2

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 73

Price Inventory : Available to order
Request A Price QTY
UCPU309

COMPARE

UCPU309

Description
UCPU309 PILLOW BLOCK BEARING ; 45MM ID

AMI BEARINGS

Part # UCPU309

BDI # 116156

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524563
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY