SCF 70 ES

COMPARE

SCF 70 ES

Description
SCF 70 ES ROD END PLAIN BRG

SKF

Part # SCF 70 ES

BDI # 1421443

Features

Enclosure: Open
Housing Width - Millimeter: 57
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: Not Applicable
Thread Direction: Not Applicable
Inch - Metric: Metric
Other Features: 3 Piece | Rectangular Welding Shank
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIR 70 ES

COMPARE

SIR 70 ES

Description
SIR 70 ES ROD END PLAIN BRG

SKF

Part # SIR 70 ES

BDI # 1420991

Features

Enclosure: Open
Housing Width - Millimeter: 55.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M65 X 1.5
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
GIHRK70-UK-2RS-B

COMPARE

GIHRK70-UK-2RS-B

Description
GIHRK70-UK-2RS-B ROD END BEARING ; NON RETURNABLE

INA

Part # GIHRK70-UK-2RS-B

BDI # 1173506

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: Steel | Teflon
Material - Outer Member: Steel

Mounting Thread: M65 X 1.5
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device | Maintenance Free | Lip Seals
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
GIHRK70-DO-A

COMPARE

GIHRK70-DO-A

Description
GIHRK70-DO-A ROD END BEARING ; NON RETURNABLE

INA

Part # GIHRK70-DO-A

BDI # 1173505

Features

Enclosure: Open
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M65 X 1.5
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
GIR70-UK-2RS-A

COMPARE

GIR70-UK-2RS-A

Description
GIR70-UK-2RS-A ROD END BEARING ; POR 70MM ID X 160MM OD

INA

Part # GIR70-UK-2RS-A

BDI # 1180612

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 42
Material - Ball: Steel
Material - Liner: Steel | PTFE
Material - Outer Member: Steel

Mounting Thread: M56 X 4
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: With Internal Thread | Maintenance-Free | Lip Seals
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY