Page 1 of 22

Next

Compare
24164 CC/W33

COMPARE

24164 CC/W33

Description
24164 CC/W33 SPHR ROLLER BRG

SKF

Part # 24164 CC/W33

BDI # 1268227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
NNU40/500W33C3

COMPARE

NNU40/500W33C3

Description
NNU40/500W33C3 CYLINDRICAL ROLLER BRG

TIMKEN

Part # NNU40/500W33C3

BDI # 1367990

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663892
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Request A Price QTY
260ARVSL1744W30BC3

COMPARE

260ARVSL1744W30BC3

Description
260ARVSL1744W30BC3 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 260ARVSL1744W30BC3

BDI # 1329135

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 11.496
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
260ARVSL1744W30BC4

COMPARE

260ARVSL1744W30BC4

Description
260ARVSL1744W30BC4 CYL ROLLER BEARING ; 36 OD LONG PR ODUCT

TIMKEN

Part # 260ARVSL1744W30BC4

BDI # 1329136

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 11.496
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
260RYL1744W30BC3

COMPARE

260RYL1744W30BC3

Description
260RYL1744W30BC3 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 260RYL1744W30BC3

BDI # 1329142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY