Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 65

Next

Compare
NUP217-E-XL-M1-C3

COMPARE

NUP217-E-XL-M1-C3

Description
NUP 217 E.M1

FAG

Part # NUP217E.M1.C3

BDI # 1411394

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449274
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NKIS 55

COMPARE

NKIS 55

Description
NKIS 55

SKF

Part # NKIS 55/ SMIX-123/0

BDI # 1423163

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
22212 EK/C3

COMPARE

22212 EK/C3

Description
22212 EK/C3 SPHR ROLLER BRG ; 60MM BORE 110MM OD 28MM WID

SKF

Part # 22212 EK/C3

BDI # 1418885

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22212 EK

COMPARE

22212 EK

Description
22212 EK SPHR ROLLER BRG ; 60MM BORE 110MM OD 28MM WID

SKF

Part # 22212 EK

BDI # 1418886

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU217W

COMPARE

NU217W

Description
NU217W CYLINDRICAL ROLLER BEARING ; 85MM BOREX150MM ODX28MM W 1-ROW

NSK

Part # NU217W

BDI # 1192304

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451808
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY