04B-37B

COMPARE

04B-37B

Description
04B-37B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001135

BDI # 18117655

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.785

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.878
Pitch Diameter - Millimeter: 70.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY