TAPE W/PTFE 1/2X520X.003IN IDH 226665
Description
TAPE W/PTFE 1/2X520X.003IN IDH 226665 ; 39904 SEALANT TAPE ROLL SMOOTH 144EA/CS
Part # 226665
BDI # 1055780
Features
Other Features:
Non Curing | Temperature Range Upto 260 Deg C
Container Type:
Roll
Typical Use:
Tape
Texture:
Smooth
Color:
White
Product Name:
Thread Sealant Tape
03086
Description
03086 FOOD GRADE PENETRATING OIL ; 16 OZ AEROSOL CAN 12EA/CS
Part # 03086
BDI # 21483074
Features
Other Features:
Non-Drying
Container Type:
Aerosol Can
Typical Use:
General Purpose | Food Grade
Texture:
Aerosol
Color:
Clear
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Mineral Oil
03065
Description
03065 FOOD GRADE BELT DRESSING ; 16 OZ AEROSOL CAN 12EA/CS
Part # 03065
BDI # 21483066
Features
Product Name And Type:
Specialty Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Light Amber
05089
Description
05089 BRAKLEEN BRAKE PARTS CLEANER ; 20 OZ AEROSOL CAN 12EA/CS
Part # 05089
BDI # 21483083
Features
Other Features:
Non Flammable | Corrosive | Removes Grease - Brake Dust - Fluid - Oil
Product Name And Type:
Specialty Purpose Brake Cleaner
Container Type:
Aerosol Can
Typical Use:
Industrial
Texture:
Aerosol
Color:
Colorless
FMO-350-AW 5GAL PAIL;L0882-060
Description
FMO-350-AW 5GAL PAIL ; L0882-060 ; MINERAL OIL LIQUID COLORLESS
Part # L0882-060
BDI # 18229129
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 20 | ISO 68
Product Type:
Mineral Oil