Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 19

Next

Compare
NCF3056VC3

COMPARE

NCF3056VC3

Description
NCF3056VC3

TIMKEN

Part # NCF3056VC3

BDI # 28577547

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
LSL192340-C3

COMPARE

LSL192340-C3

Description
LSL192340-C3

INA

Part # LSL192340-C3

BDI # 19265006

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL024868-A-C3

COMPARE

SL024868-A-C3

Description
SL024868-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 340MM X 420MM X 80MM

INA

Part # SL024868-A-C3

BDI # 24861904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL183056-TB

COMPARE

SL183056-TB

Description
SL183056-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 420MM OD

INA

Part # SL183056-TB

BDI # 1182758

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU1056-M1A

COMPARE

NU1056-M1A

Description
NOT AVAILABLE IN HUNGARY

FAG

Part # NU1056-M1A

BDI # 1163241

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Standard Capacity | Plain Inner Ring | 2 Rib Outer Ring | Extra Light Series | Cage on Outer Ring ID
Global Part Number GPN: 448642
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY