CDMG2315

COMPARE

CDMG2315

Description
CDMG2315 DC MOTOR ; 0259ATC 15KWKW 1750RPM 230 230 DPFG F2

BALDOR-RELIANCE

Part # CDMG2315

BDI # 125574

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 28

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Lifting Magnet
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Request A Price QTY