Features
Port Type:
1/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.42 Cv Factor | 3MM Orifice Size | Steam Fluid | Normally Closed | Class H | Grommet with Surge Voltage Suppressor | Size 1
Overall Length - Inch:
2.047
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.181
Features
Port Type:
1/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.41 Cv Factor | 3MM Orifice Size | Medium Vacuum Fluid | Normally Open | Class B | Grommet | Size 1 | With Bracket
Overall Length - Inch:
1.85
Voltage:
24 VDC
Overall Width - Inch:
1.811
VK332-5H-01N-F
Description
VK332-5H-01N-F VALVE, SOLENOID (SMARTCATALOG)
Part # VK332-5H-01N-F
BDI # 27159938
Features
Port Type:
1/8" NPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | 600MM Lead Wire Grommet | With Bracket
Overall Length - Inch:
2.563
Voltage:
24 VDC
Overall Width - Inch:
1.22
SYJ712-6G-01N-F
Description
SYJ712-6G-01N-F SYJ700 VALVE (SMARTCATALOG)
Part # SYJ712-6G-01N-F
BDI # 25789784
Features
Port Type:
1/8" NPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Grommet - 300MM Lead Wire | With Bracket
Overall Length - Inch:
2.921
Voltage:
12 VDC
Overall Width - Inch:
1.339
VZM451-N01-01
Description
VZM451-N01-01 MECHANICAL VALVE (SMARTCATALOG)
Part # VZM451-N01-01
BDI # 28204210
Features
Port Type:
1/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Roller Lever - Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air - Inert Gas | External Pilot
Overall Length - Inch:
1.457
Voltage:
Not Applicable
Overall Width - Inch:
0.709