2807-8

COMPARE

2807-8

Description
2807-8 HYDRAULIC HOSE ; 0.42IN ID X 0.54IN OD 2000PSI PTFE

WEATHERHEAD

Part # 2807-8

BDI # 22322452

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Outside Diameter - Millimeter: 13.716
Other Features: 1 Stainless Steel Wire Braid | Burst Pressure 8000 PSI
Typical Use: Compressor

Inside Diameter - Millimeter: 10.668
Color: Silver

Price Inventory : Available to order
Request A Price QTY
FC802-08

COMPARE

FC802-08

Description
FC802-08 REFRIGERATION HOSE ; SINGLE POLYESTER BRAID

AEROQUIP

Part # FC802-08

BDI # 23896500

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.77
Outside Diameter - Millimeter: 19.558
Other Features: 1 Synthetic Braid | Effusion - Heat - Moisture Resistant | Burst Pressure 2500 PSI
Typical Use: Air Conditioning | Refrigeration | Transportation

Inside Diameter - Millimeter: 10.668
Color: Black

Price Inventory : Available to order
Request A Price QTY
FC465-08

COMPARE

FC465-08

Description
FC465-08 HYDRAULIC HOSE ; SS BRAID CONDUCTIVE SAE

AEROQUIP

Part # FC465-08

BDI # 23894732

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.54
Outside Diameter - Millimeter: 13.716
Other Features: 1 Stainless Steel Wire Braid | Burst Pressure 8000 PSI
Typical Use: Compressor

Inside Diameter - Millimeter: 10.668
Color: Silver

Price Inventory : Available to order
Request A Price QTY
2808-8

COMPARE

2808-8

Description
2808-8 HYDRAULIC HOSE ; TEFLON DOUBLE SS BRAIDS REINFORCEMENT

AEROQUIP

Part # 2808-8

BDI # 23919268

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.58
Outside Diameter - Millimeter: 14.732
Other Features: 1 Stainless Steel Wire Braid | Burst Pressure 11000 PSI
Inside Diameter - Millimeter: 10.668

Color: Silver

Price Inventory : Available to order
Request A Price QTY