VF400X300

COMPARE

VF400X300

Description
VF400X300 WATER DISCHARGE HOSE ; 4.134" ODX300' BLUE PVC LAYFLAT

KURIYAMA

Part # VF400X300

BDI # 21443645

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105.004
Other Features: 70 PSI at 68 Deg F | 210 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use: Agriculture | Construction | Drip Irrigation | Industrial

Inside Diameter - Millimeter: 101.6
Color: Blue

Price Inventory : Available to order
Request A Price QTY