BLM-11

COMPARE

BLM-11

Description
BLM-11 LOCKNUT ; M55 X 2.0 THREAD 85.1MM OD 20MM THK

WHITTET-HIGGINS

Part # BLM-11

BDI # 966587

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.35
Outside Diameter - Millimeter: 85.1
Other Features: Mechanical Lock | M5 Lock Screw

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : In stock
Request A Price QTY