Page 1 of 10

Next

Compare
820A17B

COMPARE

820A17B

Description
820A17B ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A17B

BDI # 625510

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.153
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Pitch Diameter - Millimeter: 105.486
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A15B

COMPARE

820A15B

Description
820A15B ROLLER CHAIN SPROCKET ; 820 13T SPLIT MPB

MARTIN SPROCKET & GR

Part # 820A15B

BDI # 625509

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Pitch Diameter - Millimeter: 93.675
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A15B

COMPARE

815A15B

Description
815A15B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A15B

BDI # 625452

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Global Part Number GPN: 569957
Pitch Diameter - Millimeter: 93.675
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY
880C9

COMPARE

880C9

Description
880C9 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C9

BDI # 625625

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.33
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-17T 1-1/2IN 1KW1SS PA

COMPARE

NS8500-17T 1-1/2IN 1KW1SS PA

Description
NS8500-17T 1-1/2IN 1KW1SS PA SPROCKET ; POR 614-174-11 MOLDED SPLIT

REXNORD

Part # 8500738

BDI # 22464060

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.12
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Pitch Diameter - Millimeter: 104.648
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY