PL022X047 AS

COMPARE

PL022X047 AS

Description
PL022X047 AS POWER LOCK

TSUBAKI

Part # PL022X047

BDI # 928929

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.85

Outside Diameter - Millimeter: 47
Bore - Millimeter: 22
Length - Millimeter: 20
Other Features: 6 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Request A Price QTY
JA-22MM

COMPARE

JA-22MM

Description
JA-22MM QD BUSHING ; 22MM BORE WITH NO 10-24 UNC SET SCREW

POWERDRIVE LLC

Part # JA-22MM

BDI # 739275

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 22
Bore - Inch: 0.866
Other Features: Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series: JA

Price Inventory : Available to order
Request A Price QTY
L090-22MM

COMPARE

L090-22MM

Description
L090-22MM JAW COUPLING HUB ; 2-1/8" OD

POWERDRIVE LLC

Part # L090-22MM

BDI # 739323

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY