PL090X130 AS

COMPARE

PL090X130 AS

Description
PL090X130 AS POWER LOCK

TSUBAKI

Part # PL090X130

BDI # 928949

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Bore - Millimeter: 90
Length - Millimeter: 28
Other Features: 12 Locking Screws
Length - Inch: 1.102

Price Inventory : Available to order
Request A Price QTY
12S 90MM

COMPARE

12S 90MM

Description
12S 90MM SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 90MM

BDI # 614984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Request A Price QTY