H2C-350

COMPARE

H2C-350

Description
H2C-350 CLAMP COLLAR ; 3-1/2" BORE BLK OXD STL 2-PIECE

CLIMAX METAL

Part # H2C-350

BDI # 196394

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 88.9
Other Features: Black Oxide Coated

Price Inventory : In stock
Request A Price QTY
E100B18

COMPARE

E100B18

Description
E100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E100B18

BDI # 608344

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.839
Other Features: Triplex Type
Global Part Number GPN: 30761
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
E100B30 X 3-7/16 KW 2SS

COMPARE

E100B30 X 3-7/16 KW 2SS

Description
E100B30 X 3-7/16 KW 2SS 2SS SPROCKET ; 3-7/16" BORE

TSUBAKI

Part # E100B30 X 3-7/16 KW 2SS

BDI # 26029587

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
E100B18 X 3-7/16 KW 2SS

COMPARE

E100B18 X 3-7/16 KW 2SS

Description
E100B18 X 3-7/16 KW 2SS SPROCKET ; 3-7/16" BORE

TSUBAKI

Part # E100B18 X 3-7/16 KW 2SS

BDI # 26029585

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.855
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

E100C45 X 3-7/16 7/8IN KW 2SS

Description
E100C45 X 3-7/16 7/8IN KW 2SS SPRKT

MARTIN SPROCKET & GR

Part # E100C45 X 3-7/16 7/8IN KW 2SS

BDI # 27708539

Price Inventory : Available to order
Request A Price QTY