Page 1 of 69

Next

Compare
PL3/8KEPOWER-LOCK KE SERIE

COMPARE

PL3/8KEPOWER-LOCK KE SERIE

Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL

TSUBAKI

Part # PLFKE

BDI # 21574707

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.938

Outside Diameter - Millimeter: 23.825
Bore - Millimeter: 9.525
Length - Millimeter: 16.5
Other Features: 3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 0.65

Price Inventory : Available to order
Request A Price QTY
PX220SH TL 5050

COMPARE

PX220SH TL 5050

Description
PX220SH TL 5050 FLG ASSY ; NON RETURNABLE

DODGE

Part # 010293

BDI # 239636

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Request A Price QTY
PX220SF TL 5050

COMPARE

PX220SF TL 5050

Description
PX220SF TL 5050 FLG ASSY ; NON RETURNABLE

DODGE

Part # 010297

BDI # 239640

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Request A Price QTY
N-02

COMPARE

N-02

Description
N02 LOCKNUT ; LOCK NUTS

EBC

Part # N02

BDI # 21532875

Features

Thread Size: 0.586-32
Inch - Metric: Inch
Outside Diameter - Inch: 1
Outside Diameter - Millimeter: 25.4
Other Features: Low Carbon Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.323
Nominal Thickness - Millimeter: 8.204

Price Inventory : In stock
$ 0.67 / each QTY
N-03

COMPARE

N-03

Description
N03 LOCKNUT ; LOCK NUTS

EBC

Part # N03

BDI # 21532876

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Low Carbon Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 8.992

Price Inventory : In stock
$ 0.68 / each QTY