Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
50BTB54
Description
50BTB54 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 54 TEETH TAPER LOCK
Part # 80063314
BDI # 20643143
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
50BS54-1-1/8
Description
50BS54-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 54T 11.110" OD 1-1/8" BORE
Part # 50BS54-1-1/8
BDI # 745939
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Finished Bore
50BS54-1-3/4
Description
50BS54-1-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 54T 11.110" OD 1-3/4" BORE
Part # 50BS54-1-3/4
BDI # 745942
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Finished Bore