Page 1 of 3

Next

Compare
35TLB28

COMPARE

35TLB28

Description
35TLB28 TAPER-LOCK SPROCKET

LINN GEAR

Part # 35TLB28

BDI # 585721

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.349
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.553
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 85.07
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35BTL28

COMPARE

35BTL28

Description
35BTL28 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 28T TAPERLOCK W/HT

TSUBAKI

Part # H35BTL28

BDI # 919569

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.349
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.553
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 85.07
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35QD28-JA

COMPARE

35QD28-JA

Description
35QD28-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" JA BUSHING

POWERDRIVE LLC

Part # 35QD28-JA

BDI # 743719

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.349
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.553
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 85.07
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35BS28H-1-1/8

COMPARE

35BS28H-1-1/8

Description
35BS28H-1-1/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" OD 1-1/8" BORE

POWERDRIVE LLC

Part # 35BS28H-1-1/8

BDI # 743601

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.349
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.553
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 85.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35BS28H-1

COMPARE

35BS28H-1

Description
35BS28H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" OD 1" BORE

POWERDRIVE LLC

Part # 35BS28H-1

BDI # 743599

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.349
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.553
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 85.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY