40BTL31

COMPARE

40BTL31

Description
40BTL31 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL31

BDI # 919214

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.942
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.217
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 125.53
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40A31H

COMPARE

40A31H

Description
40A31H ROLLER CHAIN SPROCKET ; 31HT 5.220" OD 19/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A31H

BDI # 744375

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.217
Pitch Diameter - Millimeter: 125.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40B31H

COMPARE

40B31H

Description
40B31H ROLLER CHAIN SPROCKET ; 31HT 5.220" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B31H

BDI # 744750

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.217
Pitch Diameter - Millimeter: 125.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY