BLM-28
Description
BLM-28 LOCKNUT ; M140 X 2.0 THREAD 185.2MM OD 32.5MM THK
Part # BLM-28
BDI # 966459
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.291
Outside Diameter - Millimeter:
185.2
Other Features:
Mechanical Lock | M6 Lock Screw
Nominal Thickness - Inch:
1.28
Nominal Thickness - Millimeter:
32.5
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.291
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
40B44
Description
40B44 ROLLER CHAIN SPROCKET ; 44T 7.290" OD 3/4" BORE 1/2" PITCH
Part # 40B44
BDI # 744763
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
40A44
Description
40A44 ROLLER CHAIN SPROCKET ; 44T 7.290" OD 23/32" BORE 1/2" PITCH
Part # 40A44
BDI # 744383
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore