Page 1 of 2

Next

Compare
7JNS

COMPARE

7JNS

Description
7JNS QUADRA-FLEX SLEEVE

MARTIN SPROCKET & GR

Part # 7JNS

BDI # 21979592

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
7JN

COMPARE

7JN

Description
7JN QUADRA-FLEX SLEEVE

MARTIN SPROCKET & GR

Part # 7JN

BDI # 21925151

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
7 N

COMPARE

7 N

Description
7 N QUADRA-FLEX SLEEVE ; NEOPRENE

MARTIN SPROCKET & GR

Part # 7 N

BDI # 21979554

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
7JEMS

COMPARE

7JEMS

Description
7JEMS QUADRA-FLEX SLEEVE ; 4-11/32" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 7JEMS

BDI # 623932

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
7HS

COMPARE

7HS

Description
7HS QUADRA-FLEX SLEEVE ; 4-11/32" OD HYTREL

MARTIN SPROCKET & GR

Part # 7HS

BDI # 623930

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY