25B12H

COMPARE

25B12H

Description
25B12H ROLLER CHAIN SPROCKET ; 12HT 1.083" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B12H

BDI # 742510

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.966

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.083
Pitch Diameter - Millimeter: 24.536
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY