80A57

COMPARE

80A57

Description
80A57 ROLLER CHAIN SPROCKET ; 57T 18.730" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A57

BDI # 747551

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.725
Pitch Diameter - Millimeter: 461.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B57

COMPARE

80B57

Description
80B57 ROLLER CHAIN SPROCKET ; 57T 18.730" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B57

BDI # 747954

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.725
Pitch Diameter - Millimeter: 461.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY