ES40-R HSU ELEMENT OMEGA 7300110RHSU
Description
ES40-R HSU ELEMENT OMEGA 7300110RHSU ; NON-RETURNABLE
Part # ES40-R HSU ELEMENT OMEGA 7300110RHSU
BDI # 21588490
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
ES80M HSU ELEMENT OMEGA 7300130MHSU
Description
ES80M HSU ELEMENT OMEGA 7300130MHSU ; NON-RETURNABLE
Part # ES80M HSU ELEMENT OMEGA 7300130MHSU
BDI # 18143357
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
Width - Inch:
0
ES40M HSU ELEMENT OMEGA 7300110MHSU
Description
ES40M HSU ELEMENT OMEGA 7300110MHSU ; NON-RETURNABLE
Part # ES40M HSU ELEMENT OMEGA 7300110MHSU
BDI # 18143336
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
Width - Inch:
0
ES30-R HSU ELEMENT OMEGA 7300105RHSU
Description
ES30-R HSU ELEMENT OMEGA 7300105RHSU ; NON-RETURNABLE SPACER
Part # ES30-R HSU ELEMENT OMEGA 7300105RHSU
BDI # 18143325
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
0
ES30M ELEMENT OMEGA 7300105M
Description
ES30M ELEMENT OMEGA 7300105M ; NON-RETURNABLE
Part # ES30M ELEMENT OMEGA 7300105M
BDI # 18143327
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
0