14-3M06MIA5

COMPARE

14-3M06MIA5

Description
14-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 14T

B & B MANUFACTURING

Part # 14-3M06MIA5

BDI # 22704942

Features

Pitch Diameter - Inch: 0.512
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.496
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 13
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
14-3M09M6CA6

COMPARE

14-3M09M6CA6

Description
14-3M09M6CA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 14T

B & B MANUFACTURING

Part # 14-3M09M6CA6

BDI # 22704950

Features

Pitch Diameter - Inch: 0.512
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.496
Face Width - Millimeter: 11.506

Face Width - Inch: 0.453
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 13
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
14-3M06M6CA6

COMPARE

14-3M06M6CA6

Description
14-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 14T

B & B MANUFACTURING

Part # 14-3M06M6CA6

BDI # 22704938

Features

Pitch Diameter - Inch: 0.512
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.496
Face Width - Millimeter: 8.484

Face Width - Inch: 0.334
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 13
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY