B248M20JA

COMPARE

B248M20JA

Description
B248M20JA SYNCHRONOUS PULLEY

BROWNING

Part # B248M20JA

BDI # 322854

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.355
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY