H40A60 X 2-1/4
Description
40A60HT X 2-1/4IN HT SPROCKET ; 40 CHAIN 60T
Part # H40A60 X 2-1/4
BDI # 23340762
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
H50B56F X 2-1/4
Description
H50B56F X 2-1/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 2-3/4" BORE 56-TEETH
Part # H50B56F X 2-1/4
BDI # 21525174
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
H100B38F X 2-1/4 SPLIT
Description
H100B38F X 2-1/4 SPLIT CHAIN SPROCKET
Part # H100B38F X 2-1/4 SPLIT
BDI # 21558590
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Finished Bore
D60B17FH X 2-1/4 KW 2SS
Description
D60B17FH X 2-1/4 KW 2SS CHAIN SPROCKET ; 4.46IN OD X 2.12IN LTB X 3/4IN P STEEL
Part # D60B17FH X 2-1/4 KW 2SS
BDI # 21572406
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
H100B15 X 2-1/4
Description
100B15H X 2-1/4 SPROCKET ; 6.63" OD X 1-3/4" LTB X 1-1/4" P STEEL
Part # H100B15 X 2-1/4
BDI # 21462713
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore