24629-0379

COMPARE

24629-0379

Description
26R1X0379 OIL SEAL ; 1.181"IDX1.968"OD

GARLOCK

Part # 24629-0379

BDI # 21998120

Features

Housing Bore - Millimeter: 49.987
Nominal Width - Millimeter: 11.024
Housing Bore - Inch: 1.968
Solid or Split Seal: Solid
Lip Material: Mill-Right ES

Nominal Width - Inch: 0.434
Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 29.997
Inch - Metric: Inch
Other Features: 7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range

Price Inventory : Available to order
Request A Price QTY