HGL-1/8-QS-6;530040
Description
HGL-1/8-QS-6 NR. 530040 ; PILOTED CHECK VALVE G1/8 MALE THREAD
Part # 530040
BDI # 17003388
Features
Port Type:
1/8" G | 6 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Check
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Screw-In Male Thread Mounting | -10 To 60 Deg C Storage Temperature | QS-6 Fitting
Overall Length - Inch:
1.89
Voltage:
Not Applicable
VUWS-L25-M52-M-G14;575515
Description
VUWS-L25-M52-M-G14 NR. 575515 ; PNEUMATIC VALVE
Part # 575515
BDI # 20200974
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
1.043
VUWS-L20-B52-G18;575684
Description
VUWS-L20-B52-G18 NR. 575684 ; PNEUMATIC VALVE
Part # 575684
BDI # 20200999
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool
Actuation:
Air | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.228
Voltage:
Not Applicable
Overall Width - Inch:
0.831
VUWS-L20-M52-M-G18;575681
Description
VUWS-L20-M52-M-G18 NR. 575681 ; PNEUMATIC VALVE
Part # 575681
BDI # 20200998
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.228
Voltage:
Not Applicable
Overall Width - Inch:
0.831