Page 1 of 3

Next

Compare
P2B-SCFS-108-SHFS

COMPARE

P2B-SCFS-108-SHFS

Description
P2B-SCFS-108-SHFS; 137415 ; PILLOW BLK BALL BRG

DODGE

Part # 137415

BDI # 22800877

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.6

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Request A Price QTY
P2B-DLMEZ-107-SHCR

COMPARE

P2B-DLMEZ-107-SHCR

Description
P2B-DLMEZ-107-SHCR; 139667 ; PILLOW BLK BRG NON RETURNABLE

DODGE

Part # 139667

BDI # 22270562

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.054
Other Features: Single Row | Medium Duty | Wide Inner Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Request A Price QTY
P2B-DLED-111

COMPARE

P2B-DLED-111

Description
P2B-DLED-111; 141787 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 141787

BDI # 23068317

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.054
Other Features: Single Row | Spherical | Extreme Duty | Wide Inner Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.7

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Request A Price QTY
P2B-DLHED-107-E

COMPARE

P2B-DLHED-107-E

Description
P2B-DLHED-107-E; 140772 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 140772

BDI # 22272202

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Extreme Duty | High Base | Wide Inner Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Request A Price QTY
P2B-DLH-107-LL-E MOD;141429

COMPARE

P2B-DLH-107-LL-E MOD;141429

Description
P2B-DLH-107-LL-E MOD ; 141429 ; PILLOW BLK BRG NON RETURNABLE

DODGE

Part # 141429

BDI # 24095817

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Normal Duty | High Base | Wide Inner Ring
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54.102

Price Inventory : Available to order
Request A Price QTY