Page 1 of 984

Next

Compare
FB5018 X 1 1/4

COMPARE

FB5018 X 1 1/4

Description
FB5018 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 2-31/32" HUB

DODGE

Part # 099198

BDI # 251577

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 42.875

Length Thru Bore - Inch: 1.688
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Request A Price QTY
FB5016 X 1 1/4

COMPARE

FB5016 X 1 1/4

Description
FB5016 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 2-1/2" HUB

DODGE

Part # 099110

BDI # 251523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Request A Price QTY
FB5016 X 1 1/2

COMPARE

FB5016 X 1 1/2

Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

DODGE

Part # 099113

BDI # 251526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY
FB6018 X 1 1/4 CHAIN CPLG FLG 5/16 KW

COMPARE

FB6018 X 1 1/4 CHAIN CPLG FLG 5/16 KW

Description
FB6018 X 1 1/4 CHAIN CPLG FLG 5/16 KW

DODGE

Part # 426533

BDI # 279073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY
H50B22F X 1-1/4

COMPARE

H50B22F X 1-1/4

Description
H50B22F X 1-1/4 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H50B22F-1D

BDI # 916653

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.722
Other Features: With 2 Set Screw
Global Part Number GPN: 38918
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : In stock
Request A Price QTY