Page 1 of 3205

Next

Compare
SB 22216K W33 SS

COMPARE

SB 22216K W33 SS

Description
SB 22216K W33 SS SPHERICAL ROLLER BRG ; SB SERIES MH

MCGILL

Part # 0316206000

BDI # 344428

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
GEH 80 ES-2RS

COMPARE

GEH 80 ES-2RS

Description
GEH 80 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GEH 80 ES-2RS

BDI # 1419178

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 50
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Other Features: 2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Request A Price QTY
GE 80 ES

COMPARE

GE 80 ES

Description
GE 80 ES SPHERICAL PLAIN BRG ; 80MM BORE 45MM HOUSING WID 120MM OD

SKF

Part # GE 80 ES

BDI # 1418332

Features

Enclosure: Open
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Request A Price QTY
GAZ 300 SA

COMPARE

GAZ 300 SA

Description
GAZ 300 SA SPHERICAL PLAIN BRG

SKF

Part # GAZ 300 SA

BDI # 1267864

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 120.65
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Request A Price QTY
SNW 18X3.3/16

COMPARE

SNW 18X3.3/16

Description
SNW 18X3.3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB

SKF

Part # SNW 18X3.3/16

BDI # 1266669

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 67.208
Length Thru Bore - Inch: 2.646
Bore - Millimeter: 80.975

Bore - Inch: 3.188
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 93.01 / each QTY