H35B10F X 1/2
Description
H35B10F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE KW 2SS W/HARDENED TEETH
Part # 35BS10HT 1/2
BDI # 916215
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
38522
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
40BS14HT 1/2
Description
40BS14HT 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS14HT 1/2
BDI # 619543
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
32326
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.21
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
H3521X1/2
Description
H3521X1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1642735
BDI # 323971
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With Set Screw
Global Part Number GPN:
7556
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35BS21 1/2
Description
35BS21 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 21T 1/2" BORE
Part # 35BS21 1/2
BDI # 618712
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
32310
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore