Page 1 of 20

Next

Compare
SI 25 C

COMPARE

SI 25 C

Description
SI 25 C ROD END PLAIN BRG ; 0.984" BORE FEMALE STUD M24X2 RH

SKF

Part # SI 25 C

BDI # 1419154

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M24 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SI 25 ES

COMPARE

SI 25 ES

Description
SI 25 ES ROD END PLAIN BRG

SKF

Part # SI 25 ES

BDI # 1419155

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M24 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIL 25 C

COMPARE

SIL 25 C

Description
SIL 25 C ROD END PLAIN BRG

SKF

Part # SIL 25 C

BDI # 1419207

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M24 X 2
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIQG 25 ES

COMPARE

SIQG 25 ES

Description
SIQG 25 ES ROD END PLAIN BRG

SKF

Part # SIQG 25 ES

BDI # 1415735

Features

Enclosure: Open
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M20 X 1.5
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SALKAC 25 M

COMPARE

SALKAC 25 M

Description
SALKAC 25 M ROD END PLAIN BEARING

SKF

Part # SALKAC 25 M

BDI # 1423679

Features

Enclosure: Open
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Bronze
Material - Outer Member: Steel

Mounting Thread: M24 X 2
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY